Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vector Motor, 3-Phase, 1HP, 230/460V

  • Mfr # 143THTN8028

  • Zoro # G5499487


product price: $1,166.99
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
HP
1
Nameplate RPM
1,756
Speed Range
2,000:1
Max. Speed
5,400 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
143THTN8028
Zoro #
G5499487
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Length
2 1/8 in
Shaft Dia.
7/8 in
Overall Length
13 11/16 in
Encoder Shaft Dimensions
5/8 in x 1 3/4 in

Details

Item
Vector Motor
Motor Design
3-Phase
HP
1
Nameplate RPM
1,756
Speed Range
2,000:1
Max. Speed
5,400 RPM
Frame
143TC
Voltage
230/460V AC
Motor Thermal Protection
T-Stat
Base
Rigid
Motor Shaft Design
Keyed
Motor Mounting Type
Rigid Base
Motor Service Factor
1
RPM Range
1,701-1,800
Nominal Efficiency
85.5 %
Phase
Three
Motor Mounting Position
Horizontal
CC Number
CC003A
Finish
Enamel
Motor Application
Crane
Insulation Feature
Class F
NEMA Design
B
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Encoder Acceptable
Yes
Duty
Continuous
Motor Efficiency Group
NEMA Premium Efficient
Motor Shaft Rotation
CW/CCW
Hz
60 Hz
Motor Frame Material
Cast Iron
Warranty
3 yr
Ambient Temperature
40 Degrees C
Standards
CE, UL Recognized
Max. Operating Frequency
120 Hz
Motor Bearings
Ball
Encoder Shaft
5/8 in x 1-3/4 in
Frame Material
Cast Iron
Ins. Class
H
Full Load Amps
3.0/1.5 A
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Green Certification or Other Recognition
NEMA Premium(R) Rated
Duty Cycle
Continuous
Max. Ambient Temp.
104 Degrees F
No. of Speeds
1
Usable @ 208V
No
Usable @ 200V
No
Weight
61 lb
Conduit Box Position
F1, F2

Description

Vector Motor, Three Phase, Motor Design 3-Phase, 1 HP, Nameplate RPM 1,756, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 3.0/1.5 A, 143TC Frame, Max. Speed 5,400 RPM, Speed Range 2,000:1, Usable @ 208V No, Usable @ 200V No, 60 Hz Hz, Max. Operating Frequency 120 Hz, Motor Service Factor 1, Motor Thermal Protection T-Stat, Ins. Class H, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.