Shop MARATHON
See all product information
Create Account
C1083A Jet Pump Motor - 3/4 HP, 3450 RPM, DP, 56C Frame, 1/60
Mfr # MC1083A
Zoro # G423931643
product price:Â
$
148.99
/ea
Free Shipping & Returns
Key Features
No. of Speeds
1
Amps
13 A
HP
0.75
Hz
60
Nameplate RPM
3,450 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MC1083A
- Zoro #
- G423931643
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Body Dia.
- 6.5 in
Details
- No. of Speeds
- 1
- Amps
- 13 A
- HP
- 0.75
- Hz
- 60
- Nameplate RPM
- 3,450 RPM
- Frame
- 56C
- Motor Bearings
- Ball
- Motor Shaft Rotation
- CW
- Motor Enclosure Design
- ODP
- Motor Frame Material
- Rolled Steel
Description
Marathon C1083A jet pump motor (PEM-MC1083A) is a 3/4 HP, single-phase cap-start motor with a 56 frame and 6.5-inch diameter, open drip-proof enclosure and CWSE shaft rotation. Dual-voltage 115/230 V with 13.0/6.5 A, automatic overload protection, rolled steel construction, C-face/footless mounting and single shaft; dimensions 17 in L x 1 in W x 10 in H, 25 lb.