Zoro Homepage

Close-Coupled Pump Motor5 HP, 1730 rpm

  • Mfr # 213TCDW7027

  • Zoro # G5681505


product price: $1,011.54
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start
HP
5
RPM Range
1,701-1,800
Nameplate RPM
1,730
Voltage
230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
213TCDW7027
Zoro #
G5681505
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
19 15/16 in
Shaft Dia.
7/8 in
Shaft Length
4 1/4 in
Length Less Shaft
15 11/16 in
Bolt Circle Dia.
7 1/4 in
Height
11 in
Body Dia.
9.5 in

Details

Item
Close-Coupled Pump Motor
Motor Design
Capacitor-Start
HP
5
RPM Range
1,701-1,800
Nameplate RPM
1,730
Voltage
230V AC
Frame
213JM
Motor Mounting Type
Face/Base
Motor Service Factor
1.15
Motor Bearings
Ball
Ins. Class
F
Motor Frame Material
Steel
Phase
Single
Motor Application
Pump
Motor Enclosure Design
Open Dripproof
Duty
Continuous
Motor Thermal Protection
None
Motor Shaft Design
Keyed
Full Load Amps
28.0
Standards
CE Mark, CSA Certified, UL Recognized
Max. Ambient Temp.
40 Degrees C
Hz
60 Hz
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 120/240V AC, 200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/277V AC, 208-230/460V AC, 230V AC, 240V AC, 277/230V AC
Nominal Efficiency
78.5 %
Frame Material
Rolled steel
Motor Shaft Rotation
CW/CCW
Motor Efficiency Group
Standard Efficient
Inverter Rated
No
Motor Sub Application
Close-Coupled Pump
Usable @ 208V
No
Usable @ 200V
No
Duty Cycle
Continuous
Motor Mounting Position
Horizontal
No. of Speeds
1
Weight
115 lb
NEMA Design
L
Conduit Box Location
Exterior
Conduit Box Position
F1
Shaft Type
JM Threaded

Description

Close-Coupled Pump Motor, Body Dia. 9.5 in, Bolt Circle Dia. 7 1/4 in, Conduit Box Location Exterior, Conduit Box Position F1, Duty Cycle Continuous, Frame 213JM, Hz 60 Hz, Full Load Amps 28.0, Height 11 in, HP 5, Ins. Class F, Inverter Rated No, Length Less Shaft 15 11/16 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design Capacitor-Start, Motor Efficiency Group Standard Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.