Shop MARATHON
See all product information
Create Account
GT4104 Close-Coupled Pump Motor 1.5 HP 1800 RPM 145JMV ODP
- Mfr # MGT4104
- Zoro # G123932506
product price:Â
$
651.99
/ea
Free Shipping & Returns
Key Features
HP
1.5 hp
Nameplate RPM
1,755 RPM
No. of Speeds
1
Frame
145JMV
Motor Shaft Rotation
Reversible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MGT4104
- Zoro #
- G123932506
- UPC #
- -
- Country of Origin
- Unknown
- HP
- 1.5 hp
- Nameplate RPM
- 1,755 RPM
- No. of Speeds
- 1
- Frame
- 145JMV
- Motor Shaft Rotation
- Reversible
- Motor Enclosure Design
- ODP
Description
Marathon 1.5 HP three-phase close-coupled pump motor (PEM-MGT4104) rated 1,755 RPM with a 145JMV frame, open drip proof enclosure and reversible rotation. Rated 230/460 V, 4.4/2.2 A, vertical mount with single shaft and rolled steel construction; dimensions 25 in x 13 in x 11 in, 48 lb; cross-references CENTURY 184764 and MARATHON 145TTDR5346.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.