Shop All Lockout Padlocks
Master Lock
Lockout Padlock, KD, Red, 1-1/4"H
Mfr # 3RED
Zoro # G0071355
product price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards OSHA
- Number of Pins 4
- Number of Keys 1
- Shackle Height 3/4 in
- Number of Bumpers 1
Product Information
- Brand Master Lock
- MFR # 3RED
- Zoro # G0071355
- UPC # 071649607479
- Country of Origin Mexico
- Category Lockout Padlocks
Dimensions
Shackle Height | 3/4 in |
Body Height | 1 1/4 in |
Body Width | 1 9/16 in |
Shackle Diameter | 9/32 in |
Width Across Shackle | 5/8 in |
Details
Description
Lockout Padlock, Body Color Red, Body Height 1 1/4 in, Body Material Steel, Body Thickness 3/4 in, Body Width 1 9/16 in, Header Not Applicable, Horizontal Shackle Clearance 5/8 in, Key Style Standard, Key Type Keyed Different, Non-Removable Key No, Resistance Properties Pry Resistant, Shackle Diameter 9/32 in, Shackle Height 3/4 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 3/4 in, Width Across Shackle 5/8 in, Body Material Coating Laminated, Bumper Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Versaflo Belt Extender, NIOSH, Rubber, Universal (TR-627X)
- MCR SAFETY Faceshield, Clear (9PWD9)
- ZORO SELECT Back Support, 36 to 40In, 1-1/4in Knit (1908-M)
- BRADY Pipe Marker, Water, Green, 1/2 to 1-3/8 In (5786-O)
- MASTER LOCK Lockout Padlock, KD, White, 1-1/4"H (3WHT)
- MASTER LOCK Lockout Padlock, KD, Black, 1-1/4"H (3BLK)
- MASTER LOCK Lockout Padlock, KD, Blue, 1-1/4"H (3BLU)
- MASTER LOCK Lockout Padlock, KD, Yellow, 1-3/4"H, PK6 (410S6YLW)
- MASTER LOCK Lockout Padlock, KD, Yellow, 1-13/16"H (S33YLW)
- MASTER LOCK Zenex Thermoplastic Safety Padlock, 1-1/2 in H Shackle, Red, Pack of 6 (410KAS6RED)
- BRADY Lockout Padlock, KD, Orange, 1-3/4"H, PK6 (51347)
- Master Lock Lockout Tagout