Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2 in L, Carbide

  • Mfr # BB-160400G

  • Zoro # G8055485


product price: $31.55
/ea

Key Features

Overall Length
2 in
Shank Material
Carbide
Material
C2 Micrograin Carbide
Angle
.040"
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB-160400G
Zoro #
G8055485
UPC #
728709108079
Country of Origin
United States

Dimensions

Overall Length
2 in
Radius
0.0050 in to 0.0080 in
Bore Depth
.400"
Bore Dia.
.160"
Shank Dia.
3/16 in
Max. Bore Depth
0.4000 in
Min. Bore Dia.
0.1600 in
Split Length
9/64"
Groove Width
1/8"
Neck Dia.
0.1200"

Details

Item
Boring Bar
Shank Material
Carbide
Material
C2 Micrograin Carbide
Angle
.040"
Cutting Direction
Right Hand
Finish
TiN Coated
Application
Boring
Projection
0.0400 in
Center to Cutting Tip
0.0660 in
Measurement System
Fractional Inch
Shank Type - Machining
Straight with Three Flats
Finish - Machining
TiN
Offset Point
0.0660 in
Features
Corner Radius Profile;Split Geometry
Side Cutting Edge Angle
6 Degrees
Boring Bar Type
Boring
Cutting Application
Boring
Series
BB
Material - Machining
Carbide

Description

Boring Bar, Boring, TiN, 0.0660 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.