Shop MILLER ELECTRIC

TIG Welder, Dynasty 400

  • Mfr # 907858

  • Zoro # G513302179


product price: 
$
16,904.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details
Zoro's best price: not eligible for any other offers or promotions

Key Features

Welding Processes
Air Carbon Arc Cutting and Gouging (CAC-A), Stick Welding (SMAW), TIG Welding (GTAW)
Input Voltage
208/220/230/240/380/400/460/480/575/600V AC
Series
Dynasty 400
Phase
Single/Three
Application
Aerospace, Aluminum Ship Repair, Anodized Aluminum Fabrication, Heavy Fabrication, Pipe and Tube Fabrication, Precision Fabrication
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
907858
Zoro #
G513302179
UPC #
715959708364
Country of Origin
United States

Dimensions

Overall Height
24.1 in
Overall Depth
24.3 in
Overall Width
13.9 in
Power Cord Length
8 ft
For Maximum Material Thickness
5/8 in (Aluminum), 5/8 in (Steel)
For Minimum Material Thickness
0.015 in (Aluminum), 0.012 in (Steel)
For Aluminum Thickness - Minimum
3/200 in
For Stainless Steel Thickness - Maximum
5/8 in
For Aluminum Thickness - Maximum
5/8 in
For Steel Thickness - Minimum
3/250 in
For Steel Thickness - Maximum
5/8 in
For Stainless Steel Thickness - Minimum
3/250 in

Details

Item
TIG Welder
Welding Processes
Air Carbon Arc Cutting and Gouging (CAC-A), Stick Welding (SMAW), TIG Welding (GTAW)
Input Voltage
208/220/230/240/380/400/460/480/575/600V AC
Series
Dynasty 400
Phase
Single/Three
Application
Aerospace, Aluminum Ship Repair, Anodized Aluminum Fabrication, Heavy Fabrication, Pipe and Tube Fabrication, Precision Fabrication
Includes
(2) 50 mm Dinse Style Connector, 8 ft Primary Cord, Dynasty(R) 400
Standards
cCSAus Certified
Features
AC and DC TIG Features, AC Waveforms, Auto-Line(TM) Technology, Blue Lightning(TM), Intuitive Interface LCD Display, Locks and Limits, Pro-Set Feature (professional settings), Program Memory, QuietPulse(TM), Stick Features, USB Port
Polarity
AC/DC
Stick Welding Minimum Output Current
3 A (Single-Phase), 3 A (Three-Phase)
TIG Welding Minimum Output Current
3 A (Single-Phase), 3 A (Three-Phase)
TIG Welding Output @ Duty Cycle
300 A, 20% / 250 A, 60% / 200 A, 100% (Single-Phase), 400 A, 20% / 300 A, 60% / 250 A, 100% (Three-Phase)
Pulse Frequency
0.1 to 5,000 pulses/second
Stick Welding Output @ Duty Cycle
300 A, 20% / 250 A, 60% / 200 A, 100% (Single-Phase), 400 A, 20% / 300 A, 60% / 250 A, 100% (Three-Phase)
TIG Arc Start Feature
High Frequency Start
Stick Welding Maximum Output Current
300 A (Single-Phase), 400 A (Three-Phase)
For Material Type
Aluminum, Specialty Metals, Stainless Steel, Steel
Amperage Range
3 A to 400 A
Welding Mode
CC
Model
Dynasty(R) 400 208-600 V
Power Cord Included
Yes
Input Frequency
50/60 Hz
Max. Input Current
39 A @ 208V AC (Single-Phase), 28 A @ 208V AC (Three-Phase)
TIG Welding Maximum Output Current
300 A (Single-Phase), 400 A (Three-Phase)
Remote Connection Type
14-Pin (Miller)
Weight
126 lb
Open Circuit Voltage
75 VDC
Color
Blue and Black
Remote Control
Remote Control Not Included
Plug Type
Bare Leads
Amperage Stick - Maximum
400 A
Rated Output @ Duty Cycle (TIG)
300 A, 20% / 250 A, 60% / 200 A, 100% (Single-Phase), 400 A, 20% / 300 A, 60% / 250 A, 100% (Three-Phase)
Rated Output @ Duty Cycle (Stick)
300 A, 20% / 250 A, 60% / 200 A, 100% (Single-Phase), 400 A, 20% / 300 A, 60% / 250 A, 100% (Three-Phase)
Amperage Stick - Minimum
3 A
Amperage TIG - Maximum
300 A
Maximum Input Current
39 A @ 208V AC (Single-Phase), 28 A @ 208V AC (Three-Phase)
Amperage TIG - Minimum
3 A
Process
Air Carbon Arc Cutting and Gouging (CAC-A), Pulsed TIG Welding (GTAW-P), Stick Welding (SMAW), TIG Welding (GTAW)
Welding Power Source Type
CC

Description

TIG Welder, For Material Type Aluminum, Specialty Metals, Stainless Steel, Steel, For Maximum Material Thickness 5/8 in (Aluminum), 5/8 in (Steel), For Minimum Material Thickness 0.015 in (Aluminum), 0.012 in (Steel), Input Frequency 50/60 Hz, Max. Input Current 39 A @ 208V AC (Single-Phase), 28 A @ 208V AC (Three-Phase), Phase Single-/Three-Phase, Polarity AC/DC, Series Dynasty 400, Stick Welding Maximum Output Current 300 A (Single-Phase), 400 A (Three-Phase)

Ratings & reviews