A-60-G, Tubing, 1/4 in, 15 PSI

  • Mfr # AFL00018

  • Zoro # G3104315


product price:  $97.55
/ea
Free Shipping & Returns

Key Features

Tube Material
Thermoplastic Elastomer
Tube Hardness
Shore A: 61
Inside Dia.
1/4 in
Outside Dia.
7/16 in
Wall Thickness
0.09 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AFL00018
Zoro #
G3104315
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
1/4 in
Outside Dia.
7/16 in
Wall Thickness
0.09 in
Tube Length
50 ft
Inside Diameter
1/4 in
Overall Length
50 ft
Bend Radius
3/4 in
Outside Diameter
7/16 in

Details

Tube Material
Thermoplastic Elastomer
Tube Hardness
Shore A: 61
Max. Pressure
15 psi @ 73 Degrees F
Tube Color
Black
Temp. Range
-75 Degrees F to 275 Degrees F
Item
Tubing
Vacuum Rating
29.9 in Hg
Type
Norprene, A-60-G
Burst Pressure
75 psi
Standards
ASTM D1004, ASTM D149, ASTM D1599, ASTM D2240, ASTM D395 Method B, ASTM D412, ASTM D570, ASTM D746, ASTM D792
Color
Black
Resistance Properties
Abrasion Resistant, Acid Resistant, Aging Resistant, Alkali Resistant, Crack Resistant, Flex-Fatigue Resistant, Oil Resistant, Ozone Resistant, Tear Resistant, UV Resistant
Beverage, Food, and Water Compatibility
Citric Acid, Distilled Water, Glycerin, Non-Potable Water, Salt Water, Vinegar
Autoclavable
Yes
Application
Air, Chemical, Steam, Water
Maximum Vacuum Pressure
9 in Hg
Minimum Operating Temperature
-75 Degrees F
Jacket Color
Black
Features
Heat Sealable, Low Gas Permeability Versus Rubber Tubing
Does Not Contain
BPA, Phthalates above limits in REACH, RoHS, CA Prop 65, Latex, Substances on REACH or RoHS above limit
Hardness
Shore A 61
Material Trade Name
Tygon
Maximum Operating Temperature
275 Degrees F
Elongation
375%
Vacuum Rated
Vacuum Rated
Reinforcement
Not Reinforced
For Fluid Type
Inorganic Fluids
Material
TPE
System of Measurement
Inch
Maximum Operating Pressure
15 psi @ 73 Degrees F
Stripe Color
No Stripe
Peristaltic Pump Compatible
Yes
Flexibility
Flexible
Tube Form
Coil
Material Trade Number
A-60-G
Fitting Compatibility
Barbed
For Environment
Chemical
Flow Application
Caustic Chemical Dispensing, Cleaning Chemical Transfer, Glass and Window Wash Systems, Plating and Etching Chemicals, Soap and Disinfectant Dispensing, Vacuum Pumps
Jacket Material
No Jacket
Clarity
Opaque
Food and Beverage Compatibility
Citric Acid, Distilled Water, Glycerin, Non-Potable Water, Salt Water, Vinegar

Description

Tubing, Application Air, Chemical, Steam, Water, Color Black, Hardness Shore A 61, Inside Diameter 1/4 in, Jacket Color Black, Jacket Material No Jacket, Material TPE, Material Trade Name Tygon, Material Trade Number A-60-G, Maximum Operating Pressure 15 psi @ 73 Degrees F, Maximum Operating Temperature 275 Degrees F, Maximum Vacuum Pressure 9 in Hg, Outside Diameter 7/16 in, Overall Length 50 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.