Greenheck OEM Replacement Fractional 22W 1050
- Mfr # 304843M
- Zoro # G823932110
product price:Â
$
311.99
/ea
Free Shipping & Returns
Key Features
Nameplate RPM
1,050 RPM
Frame
42
HP
0.034
Voltage
115V
Body Dia.
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 304843M
- Zoro #
- G823932110
- UPC #
- -
- Country of Origin
- Unknown
- Nameplate RPM
- 1,050 RPM
- Frame
- 42
- HP
- 0.034
- Voltage
- 115V
- No. of Speeds
- 1
- Motor Bearings
- SLEEVE
- Motor Shaft Rotation
- CWSE
- Motor Enclosure Design
- OAO
- Hz
- 60 Hz
- Full Load Amps
- 0.83 A
Dimensions
- Body Dia.
- 5 in
Description
PEMS fractional HP motor, 22 Watt, 1050 RPM PSC single-phase motor for 115 V operation with CWSE (clockwise shaft end) rotation. Rolled steel housing with lug bracket mounting, 0.83 A running current; OEM replacement cross-references GREENHECK 304843M and MCMILLAN A0810B3215 (Supplier Stock No PEM-304843M).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.