Shop PHILIPS

Linear LED Bulb, 32 W, 1800 lm, 4 ft

  • Mfr # 13.4T8/CNG/48-840/MX18/G 25/1

  • Zoro # G723956285


product price: 
$
6.39
/ea

Key Features

Standards
DLC, EU RoHS Compliant, UL Listed
Voltage
120 to 277 V
Color Selectable
No
Bulb UL Type
Type B
Maximum Operating Temperature
45 Degrees C
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
13.4T8/CNG/48-840/MX18/G 25/1
Zoro #
G723956285
UPC #
046677610289
Country of Origin
China

Dimensions

Nominal Length
4 ft
Overall Length
1,200 mm
Bulb Dia.
27.9 mm
Wire Rope Length
1,200 mm

Details

Standards
DLC, EU RoHS Compliant, UL Listed
Item
Linear LED Bulb
Voltage
120 to 277 V
Color Selectable
No
Bulb UL Type
Type B
Maximum Operating Temperature
45 Degrees C
Bulb Minimum Starting Temperature
-20 Degrees C
Series
Contract Grade
Lumen Selectable
No
Color Temperature
4000K
Incandescent Wattage Equivalency
32 W
Color Rendering Index
80
Bulb Shape
T8
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Designation
T8
Bulb Beam Angle
220 Degrees
Lumens
1,800 lm
Rated Life
50,000 hr
Amps
158 mA
Dimmable
Yes
Watts
13.4 W

Description

Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 80, Color Temperature 4000K, Incandescent Wattage Equivalency 32 W, Lumens 1,800 lm, Nominal Length 4 ft, Shatter-Resistant No, Watts 13.4 W, Color Selectable No, Light Technology LED, Bulb UL Type Type B, Voltage 120 to 277 V, Standards DLC, EU RoHS Compliant, UL Listed, Series Contract Grade, Overall Length 1,200 mm, Bulb Finish Frosted, Bulb Minimum Starting Temperature -20 Degrees C

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.