Transfer Pump, 1-Phase, 1.8 A, 115 V, 1/10 hp, 3/4 in Outlet, 360 gph, Aluminum/Brass

  • Mfr # ZE00803

  • Zoro # G522433451


product price:  $170.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZE00803
Zoro #
G522433451
UPC #
699838239500
Country of Origin
China

Description

PROPUMP Transfer Pump, Inlet Connection Size: 3/4 in, Outlet Connection Size: 3/4 in, 360 gph, 115 V, 1.8 A, Frequency Rating: 60 Hz, 1/10 hp, Number of Phases: 1, Number of Stages: 1, Temperature Rating: 32 to 95 deg F, Aluminum/Brass, Chrome Plated, Black, Dimensions: 4 in D x 6.5 in W x 4.4 in H, Includes: Suction Strainer and Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.