Shop REMCO INDUSTRIES
Create Account
Zeus Pump, 14 GPM, 1 in FNPT, 115 VAC, 6ft Plug and Cord, On/Off Switch, and Plumbing Kit
- Mfr # ZTK-9515
- Zoro # G924891958
product price:Â
$
1,099.99
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
- ZTK-9515
- Zoro #
- G924891958
- UPC #
- 8.10042E+11
- Country of Origin
- United States
Description
The ZTK-9515 Zeus Bulk Transfer Pump Kit provides a complete AC-powered fluid transfer system for agricultural and industrial applications. Utilizing the Zeus 115 VAC self-priming diaphragm pump, the system delivers flow rates up to 14 GPM and provides a vertical suction lift of up to 14 feet (4.25 m). Powered through a 6-foot cord with a standard 3-prong plug, the pump is ready for connection to common electrical outlets. The complete transfer kit includes a mounting bracket, 5 feet of 1-inch suction hose, 12 feet of 1-inch discharge hose, hose clamps, snap pins, cam-lock coupler, ball valve, hose barb adapters, fittings, and a 45-degree nozzle for turnkey installation and operation. Constructed with durable Polypropylene, Santoprene, and Viton wetted components, the ZTK-9515 delivers reliable, long-duty performance while maintaining compatibility with a wide range of agricultural and industrial fluids. The unit also features an integrated on/off switch, 1-inch FNPT ports, and a replaceable pump head for long-term serviceability.