Shop RICCA CHEMICAL

Sodium Chloride, 275 g / L

  • Mfr # R7219700-500A
  • Zoro # G505380000

product price: 
$
61.59
/ea

Key Features

Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Container Material
Plastic
Concentration
275 g/L
Product Type
Sodium Chloride
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R7219700-500A
Zoro #
G505380000
UPC #
-
Country of Origin
United States
Item
Sodium Chloride
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Container Material
Plastic
Concentration
275 g/L
Product Type
Sodium Chloride
CAS Number
7647-14-5, 7732-18-5
Chemical Grade
ACS, Lab
Storage Temperature - Maximum
30 Degrees C
Standards
ASTM, EP
Calibration Certificate
NIST
Quantity
1
Storage Temperature - Minimum
15 Degrees C
Molecular Weight
18.01 g/mol (Water); 58.44 g/mol (Sodium Chloride)
Storage Temperature
Ambient
Chemical Formula
NaCl
Container Type
Bottle
Volume
500 mL
Form
Liquid
Container Material
Plastic
Color
Colorless
Application
Analytical Reagent
Shipping Restrictions
Chemical Not Regulated For Transport
REMOVE - Previous PI Node
S
pH Level
6.7 - 7.3
Wire Color
Colorless

Dimensions

Chemical Container Size
500 mL

Description

Sodium Chloride, Concentration 275 g/L, CAS Number 7647-14-5, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 58.44 g/mol (Sodium Chloride), Chemical Formula NaCl, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM, EP, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.