Shop RICCA CHEMICAL

Sodium Hydroxide Precision Solution, 1 N

  • Mfr # R7450000-500A
  • Zoro # G104399106

product price: 
$
23.49
/ea

Key Features

Standards
ASTM, EP
Calibration Certificate
NIST SRM 84
Product Type
Sodium Hydroxide
Chemical Grade
ACS, Lab
Chemical Container Type
Bottle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R7450000-500A
Zoro #
G104399106
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Item
Sodium Hydroxide
Standards
ASTM, EP
Calibration Certificate
NIST SRM 84
Product Type
Sodium Hydroxide
Chemical Grade
ACS, Lab
Chemical Container Type
Bottle
Chemical Container Material
Plastic
APHA
3500-Ca B
Concentration
1 N
CAS Number
1310-73-2, 7732-18-5
Shelf Life
24 mo
Quantity
1
REMOVE - Previous PI Node
S
Molecular Weight
18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide)
Shipping Restrictions
Class 8, PG III, UN1824
Application
Analytical Reagent
Container Material
Plastic
Container Type
Bottle
Storage Temperature - Minimum
15 Degrees C
Form
Liquid
Storage Temperature
Ambient
Storage Temperature - Maximum
30 Degrees C
Color
Colorless
Volume
500 mL
Chemical Formula
NaOH
pH Level
Greater Than 13

Description

Sodium Hydroxide, Concentration 1 N, CAS Number 1310-73-2, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide), Chemical Formula NaOH, APHA 3500-Ca B, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 84, Shelf Life 24 mo, Shipping Restrictions Class 8, PG III, UN1824, Standards ASTM, EP

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.