Shop RICCA CHEMICAL
See all product information
Create Account
Strontium AA, 1000 ppm in HNO3
- Mfr # RASR1KN0-500N
- Zoro # G403561860
product price:Â
$
69.15
/ea
Key Features
Chemical Grade
Reagent
Shelf Life
24 mo
Product Type
Strontium AA, 1000 ppm in HNO3
Chemical Container Size
500 mL
Concentration
1000 ppm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RASR1KN0-500N
- Zoro #
- G403561860
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 500 mL
Details
- Item
- Strontium AA Standard
- Chemical Grade
- Reagent
- Shelf Life
- 24 mo
- Product Type
- Strontium AA, 1000 ppm in HNO3
- Concentration
- 1000 ppm
- Chemical Container Material
- Plastic
- Chemical Container Type
- Bottle
- CAS Number
- 7732-18-5;7697-37-2;10042-76-9
Description
Strontium AA Standard, Concentration 1000 ppm, CAS Number 7732-18-5;7697-37-2;10042-76-9, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.