Shop RICCA CHEMICAL
See all product information
Create Account
Water Hardness Buffer, Odorless
- Mfr # R9205000-1A
- Zoro # G005379924
product price:Â
$
78.39
/ea
Key Features
Form
Liquid
Shipping Restrictions
Class 8, PG III, UN1760
Chemical Container Size
1 L
CAS Number
141-43-5, 6381-92-6, 7647-01-0, 7732-18-5, 7791-18-6
Chemical Container Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R9205000-1A
- Zoro #
- G005379924
- UPC #
- -
- Country of Origin
- United States
- Item
- Buffer - Water Hardness - without Magnesium EDTA
- Form
- Liquid
- Shipping Restrictions
- Class 8, PG III, UN1760
- CAS Number
- 141-43-5, 6381-92-6, 7647-01-0, 7732-18-5, 7791-18-6
- Chemical Container Material
- Plastic
- Chemical Container Type
- Bottle
- Shelf Life
- 12 mo
- Chemical Grade
- ACS, Lab
- Product Type
- Buffer - Water Hardness - without Magnesium EDTA
- Application
- Analytical Reagent
- Calibration Certificate
- NIST
- Container Material
- Plastic
- Quantity
- 1
- Molecular Weight
- 18.01 g/mol (Water); 203.3 g/mol (Magnesium Chloride Hexahydrate); 36.46 g/mol (Hydrochloric Acid); 372.24 g/mol (Ethylenediaminetetraacetic Acid (EDTA), Disodium Salt, Dihydrate); 61.08 g/mol (Monoethanolamine)
- Storage Temperature - Maximum
- 30 Degrees C
- Container Type
- Bottle
- Color
- Colorless
- Standards
- ASTM, EP
- Storage Temperature - Minimum
- 15 Degrees C
- Volume
- 1 L
- REMOVE - Previous PI Node
- W
- Storage Temperature
- Ambient
- Chemical Formula
- H2O
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 1 L
Description
Buffer - Water Hardness - without Magnesium EDTA, Concentration Not Applicable, CAS Number 141-43-5, 6381-92-6, 7647-01-0, 7732-18-5, 7791-18-6, Molecular Weight 18.01 g/mol (Water); 203.3 g/mol (Magnesium Chloride Hexahydrate); 36.46 g/mol (Hydrochloric Acid); 372.24 g/mol (Ethylenediaminetetraacetic Acid (EDTA), Disodium Salt, Dihydrate); 61.08 g/mol (Monoethanolamine), Chemical Formula H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.