OEM Replacement Motor 115V 1.68A 1630 RPM 3-Speed
- Mfr # R3-R366
- Zoro # G623932181
product price:Â
$
400.99
/ea
Free Shipping & Returns
Key Features
Motor Shaft Rotation
DS
No. of Speeds
3
Full Load Amps
1.7 A
Motor Enclosure Design
OAO
Hz
60 Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R3-R366
- Zoro #
- G623932181
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Body Dia.
- 3.3 in
Details
- Motor Shaft Rotation
- DS
- No. of Speeds
- 3
- Full Load Amps
- 1.7 A
- Motor Enclosure Design
- OAO
- Hz
- 60 Hz
- Motor Bearings
- Ball
- HP
- 0.125
- Voltage
- 115V
- Nameplate RPM
- 1,630 RPM
Description
Rotom OEM replacement motor (Supplier Stock No. PEM-R3-R366) is a PSC single-phase 115V unit with 1/8 HP and 1.7 A, featuring a 3.3-inch diameter and OAO enclosure for base mounting. Cross-references include FASCO 7190-1523 / 7190-2784 and GE 5KCP84DFK149X, making it suitable for HVACR OEM replacement applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.