Zoro Homepage

Extension Spring, Carbon Steel

  • Mfr # E11250856500M

  • Zoro # G801915647


product price: $9.69
/ea
Sold in multiples of 21 for $203.49

Key Features

Type
High Precision
Material
Music Wire
Outside Dia.
1.125 in
Wire Dia.
0.085 in
Spring Rate (Lbs./In.)
1.3 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E11250856500M
Zoro #
G801915647
UPC #
-
Country of Origin
China

Dimensions

Overall Length
6 1/2 in
Outside Dia.
1.125 in
Wire Dia.
0.085 in
Free Length
6 1/2 in
Outside Diameter
1.125 in
Extended Length
21 1/64 in
Wire Diameter
0.085 in

Details

Type
High Precision
Material
Music Wire
Spring Rate (Lbs./In.)
1.3 lb/in
Item
Extension Spring
Initial Tension (Lbs.)
1.89 lb
End Type
Full Twist Loop
Finish
Oil
Meets/Exceeds
ASTM-A228 and AMS-5112
Deflection @ Load
14.52 in
Load (Lbs.)
20.97 lb
Initial Tension
1.89 lbf
System of Measurement
Inch
Product Type
Extension Spring
Standards
AMS 5112, ASTM A228
Hook Configuration
No Hook
Spring Rate
1.3 lb/in

Description

Extension Spring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.