Shop STAHLWILLE
See all product information
Create Account
Ratchet
Mfr # 11111020
Zoro # G623785282
product price:Â
$
136.99
/ea
Free Shipping & Returns
Key Features
Material
Alloy Steel
Tether Status
Not Tether Capable
Head Shape
Pear
Head Width
22 39/64 mm
Includes Quick-Release
Quick-Release Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11111020
- Zoro #
- G623785282
- UPC #
- 4018754235902
- Country of Origin
- Germany
- Material
- Alloy Steel
- Tether Status
- Not Tether Capable
- Head Shape
- Pear
- Includes Quick-Release
- Quick-Release Included
- Standards
- DIN 3122, ISO 3315
- Corrosion-Resistance
- Not Corrosion-Resistant
- Measurement Type
- SAE
- Arc Swing - Minimum
- 4.5 Degrees
- Includes Ratcheting
- Ratcheting Included
- Series
- Stubby Length
- Ratchet Type
- Standard
- Number of Geared Teeth
- 80
- Item
- Hand Ratchet
- Finish
- Chrome
- Reversing
- Reversible
- Includes Insulation
- Not Insulated
- Grip Style
- Cushion, Ergonomic
- Head Type
- Standard
Description
Hand Ratchet, Standard, Pear, Reversing Reversible, Alloy Steel, Overall Length 117 mm, Drive Size 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.