Shop U.S. MOTORS
See all product information
Create Account
Motor
- Mfr # AGH75FL1
- Zoro # G525056404
product price:Â
$
185.99
/ea
Free Shipping & Returns
Key Features
Full Load Current @ 60 Hz
5.7 A
Usable @ 200V
Not Usable at 200V
Phase
Single
Number of Speeds
1
Weight
16 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AGH75FL1
- Zoro #
- G525056404
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Motor
- Full Load Current @ 60 Hz
- 5.7 A
- Usable @ 200V
- Not Usable at 200V
- Phase
- Single
- Number of Speeds
- 1
- Weight
- 16 lb
- Shaft Material
- Stainless Steel
- Insulation Class
- B
- Frequency
- 60 Hz
- Bearing Type
- Ball
- Duty Cycle
- Continuous
- Shaft Design
- Threaded
- Usable @ 208V
- Not Usable at 208V
- Product Type
- Pump Motor
- Sub Application
- Pool and Spa Pump
- Motor Shaft Rotation
- CCWSE
- Motor Design
- Split-Phase-Start/Capacitor-Run
- Motor Thermal Protection
- Auto
- Motor Enclosure Type
- Open Drip Proof
- Nameplate Service Factor @ 60 Hz
- 1
- Ambient Temperature - Maximum
- 50 Degrees C
- Service Factor Current
- 5 A
Dimensions
- Body Diameter
- 24.3 in
- Shaft Diameter
- 1/2 in
- Frame Size
- 48Y
- Overall Length
- 10 1/8 in
- Shaft Length
- 2 3/8 in
Description
Motor, Duty Cycle Continuous, Motor Design Split-Phase-Start/Capacitor-Run
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.