Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaded Pole Unit Bearing

  • Mfr # 2117

  • Zoro # G0921451


product price: $53.89
/ea

Key Features

Output Watts
6 W
HP
6
RPM Range
1,501-1,600
Phase
Single
Voltage
115V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2117
Zoro #
G0921451
UPC #
786382066499
Country of Origin
Mexico

Dimensions

Overall Length
4 5/16 in
Body Dia.
3 5/8 in
Shaft Dia.
1/4 in

Details

Output Watts
6 W
HP
6
RPM Range
1,501-1,600
Phase
Single
Voltage
115V AC
Motor Shaft Rotation
CWLE
Nameplate RPM
1,550
Item
Shaded Pole Unit Bearing
Includes
(4) Mounting Screws (2 to 35 W); Speed Nut; Vibration Dampener Hub Washer
Motor Mounting Type
Rigid Base
Motor Mounting Position
All Angle
Full Load Amps
0.40 A
Hz
60/50 Hz
Motor Thermal Protection
Impedance
Motor Application
HVAC/R
Motor Bearings
Unit
Motor Design
Shaded Pole
Motor Enclosure Design
Totally Enclosed
Motor Service Factor
1
Standards
CSA Certified, UL Listed
Max. Ambient Temp.
40 Degrees C
Application
Evaporator or Condenser Fan Motors
Features
Cast Iron Housing, Impedance Protected, Individually Boxed, Permanently Lubricated Bearings
No. of Speeds
1

Description

Shaded Pole Unit Bearing, Single Phase, Motor Design Shaded Pole, 6 HP, Nameplate RPM 1,550, No. of Speeds 1, Voltage 115V AC, 0.40 A Full Load Amps, Output Watts 6 W, 60/50 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Impedance, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CWLE, Motor Enclosure Design Totally Enclosed, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle, Shaft Dia. 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.