US Nidec Pool & Spa Motor - 0.75 HP ODP
- Mfr # AGL75FL1
- Zoro # G323933174
product price:Â
$
276.99
/ea
Free Shipping & Returns
Key Features
Motor Enclosure Design
ODP
Full Load Amps
10 A
Motor Bearings
Ball
Nameplate RPM
3,450 RPM
Voltage
115V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AGL75FL1
- Zoro #
- G323933174
- UPC #
- -
- Country of Origin
- Mexico
Details
- Motor Enclosure Design
- ODP
- Full Load Amps
- 10 A
- Motor Bearings
- Ball
- Nameplate RPM
- 3,450 RPM
- Voltage
- 115V
- Hz
- 60 Hz
- Motor Flange Material
- Rolled Steel
- HP
- 0.75
- Frame
- 48Y
- Motor Shaft Rotation
- CCWSE
Description
US Motors/Nidec US MOTORDS-FPS V0.75 HP pool and spa motor (PEM-AGL75FL1) is a 3/4 HP, single-phase split-phase unit with 115V, 60 Hz, 5.5 in (48Y) frame diameter, ODP enclosure and CCWSE rotation. Features include 1-speed thru-bolt/base mounting, 1.5 in stack, 10.0 A full-load, ball bearings, rolled steel body and 1.00 service factor; cross ref Emerson S55REK7955.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.