Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Diaphragm Pump, Polypropylene, Air Operated, Nitrile, 72 GPM

  • Mfr # E4PA2R229

  • Zoro # G6083497


product price: $2,781.99
/ea
Free Shipping & Returns

Key Features

Housing Material - Pumps
Polypropylene
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
Buna-N
Valve Type
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E4PA2R229
Zoro #
G6083497
UPC #
-
Country of Origin
United States

Dimensions

Air Intake Connection Size
1/2 in NPT
Manufacturers Warranty Length
1 yr
Overall Height
21.6 in
Overall Width
15-23/32 in
Overall Length
12.2 in
Media Discharge Connection Size
1 1/2 in
Media Intake Connection Size
1 1/2 in
Solid Diameter (Maximum)
3/16 in

Details

Item
Double Diaphragm Pump
Housing Material - Pumps
Polypropylene
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
Buna-N
Valve Type
Ball
Air Consumption (Maximum)
60 scfm
Air Intake Connection Type
FNPT
Check Seat Material
Buna-N
Diaphragm Material
Buna-N
Media Temperature (Maximum)
175 Degrees F
Operating Pressure (Maximum)
100 psi
Pump Operation Type
Air
Self-Priming Dry
15 ft
Agency Compliance
CE, EAC
Self-Priming Wet
25 ft
Inlet/Outlet
1 1/2 in
Standards
CE Certified, EAC
Flow Rate @ 40 psi
56.7 gpm
Flow Rate @ 60 psi
64.9 gpm
Media Intake Location
Bottom, Center
Air Intake Pressure (Maximum)
100 psi
Flow Rate (Maximum)
72 gpm
Manifold Connection Type
Flange
Flow Rate @ 100 psi
73.5 gpm
Wetted Housing Material
Polypropylene
Flow Rate @ 80 psi
69.9 gpm
For Use With Potable Systems
No
Flow Rate @ 20 psi
41.1 gpm
Feet of Head (Maximum)
240 ft
Media Discharge Connection Type
Flange
Priming
Self-Priming
Media Discharge Location
Center, Top
Media Intake Connection Type
Flange
Chemical Compatibility
Calcium Carbonate, Water
Duty Cycle
Continuous
Series Family
E4

Description

Double Diaphragm Pump, Air Consumption (Maximum) 60 scfm, Air Intake Connection Size 1/2 in, Air Intake Connection Type FNPT, Check Seat Material Buna-N, Diaphragm Material Buna-N, Feet of Head (Maximum) 240 ft, Flow Rate (Maximum) 72 gpm, Manifold Connection Single Port, Media Discharge Connection Size 1 1/2 in, Media Discharge Connection Type Flange, Media Discharge Location Center, Top, Media Intake Connection Size 1 1/2 in, Media Intake Connection Type Flange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.