Shop WALTER

Diamond Turning Insert, Diamond, 6, CNMG, 3, Carbide

  • Mfr # 7251122
  • Zoro # G4848398

product price: 
$
40.49
/ea
Sold in multiples of 10 for $404.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
3/4 in
Insert Size
643
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7251122
Zoro #
G4848398
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
3/4 in
Chip-Breaker
Yes
Grade
WSM30S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMG190612-RM5 WSM30S
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
For Use With
Toolholders, Boring Bars
Relief Angle
0 Degrees
Coating
PVD
Hardened (H) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
ANSI Number
CNMG643-RM5 WSM30S
No. of Edges
4
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Mounting Style
Clamp
Primary Material Application ISO Code
M, S
Number of Cutting Edges
4
ANSI Code
CNMG643-RM5 WSM30S
Shape
Rhombic
Material - Machining
Carbide
Primary Material Application
Nickel, Stainless Steel, Titanium
Chip-Breaker Code
RM5
Manufacturer Grade
WSM30S
Insert Holding Type
Straight Hole
Cutting Application
Turning
Included Angle
80 Degrees
Finish - Machining
TiAlN+Al2O3+Al
Measurement System
Fractional Inch
Clearance Angle
0 Degrees
Material
Carbide

Dimensions

Insert Size
643
Corner Radius
3/64 in
Mounting Hole Dia.
0.312"
Insert Thickness
0.2500"
Nose Radius
0.047"
Depth of Cut
1.50 to 8.00mm
Thickness
1/4 in
Cutting Edge Length
19.34mm

Description

Diamond Turning Insert, Chip-Breaker Code RM5, Inscribed Circle 3/4 in, TiAlN+Al2O3+Al, ANSI Code CNMG643-RM5 WSM30S, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.