Shop WALTER

Turning Insert, Trigon, 4, WNMG, 2, Carbide

  • Mfr # 5016442
  • Zoro # G7931519

product price: 
$
24.69
/ea
Sold in multiples of 10 for $246.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5016442
Zoro #
G7931519
UPC #
-
Country of Origin
Germany
Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WAM20
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
WNMG080408-NM4 WAM20
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Coating
PVD
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
No
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
ANSI Number
WNMG331
Relief Angle
0 Degrees
No. of Edges
2
Steel (P) Compatibility
No
Hardened (H) Compatibility
No
Mounting Style
Clamp
Finish - Machining
TiCN+Al2O3+HfN
Insert Holding Type
Straight Hole
Clearance Angle
0 Degrees
Secondary Material Application
Nickel, Titanium
Secondary Material Application ISO Code
S
Shape
Trigon
Coating Process
CVD
Primary Material Application
Stainless Steel
Measurement System
Metric
Material - Machining
Carbide
Chip-Breaker Code
NM4
Included Angle
80 Degrees
ANSI Code
WNMG432-NM4 WAM20
Manufacturer Grade
WAM20
Primary Material Application ISO Code
M
Cutting Application
Turning
Material
Carbide

Dimensions

Insert Size
432
Corner Radius
0.80mm
Insert Thickness
0.1880"
Mounting Hole Dia.
0.203"
Nose Radius
0.0310"
Thickness
4.76mm
Through Hole Inside Dia.
5.16mm
Cutting Edge Length
8.70mm

Description

Turning Insert, Chip-Breaker Code NM4, Inscribed Circle 1/2 in, TiCN+Al2O3+HfN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.