Shop WALTER
See all product information
Create Account
Heptagon Milling Insert, 3/4 in, XNHF, 3/64 in
- Mfr # 7347417
- Zoro # G2912168
product price:Â
$
53.45
/ea
Sold in multiples of 10 for
$534.50
Key Features
Insert Style
XNHF
Inscribed Circle
3/4 in
Insert Size
090612
Chip-Breaker
Yes
Corner Radius
3/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7347417
- Zoro #
- G2912168
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Insert Size
- 090612
- Corner Radius
- 3/64 in
- Thickness
- 0.2230 in
- Cutting Edge Length
- 9.00mm
Details
- Item
- Heptagon Milling Insert
- Insert Style
- XNHF
- Inscribed Circle
- 3/4 in
- Chip-Breaker
- Yes
- Rake
- Negative
- ISO Number
- XNHF090612-D27
- Finish - Machining
- TiAlN+TiN
- Manufacturer Grade
- WKP35G
- Measurement System
- Fractional Inch
- Hole Type
- No Hole
- Number of Cutting Edges
- 7
- ANSI Code
- XNHF090612-D27
- Chip-Breaker Code
- D27
- Shape
- Heptagon
- Clearance Angle
- 0 Degrees
Description
Heptagon Milling Insert, Inscribed Circle 3/4 in, Negative
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.