Indexable Thread Turning Insert, 3/8 in, VBMT, 0.015625 in
- Mfr # 5848694
- Zoro # G2920087
product price:Â
$
27.79
/ea
Sold in multiples of 10 for
$277.90
Key Features
Insert Style
VBMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Corner Radius
0.015625 in
Rake
Positive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5848694
- Zoro #
- G2920087
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Corner Radius
- 0.015625 in
- Thickness
- 3/16 in
- Cutting Edge Length
- 16.61mm
- Through Hole Inside Dia.
- 0.1730"
Details
- Item
- Indexable Thread Turning Insert
- Insert Style
- VBMT
- Inscribed Circle
- 3/8 in
- Chip-Breaker
- Yes
- Rake
- Positive
- ISO Number
- VBMT160404-PS5
- Cutting Direction
- Neutral
- Clearance Angle
- 5 Degrees
- Manufacturer Grade
- WSM10
- ANSI Code
- VBMT331-PS5
- Insert Holding Type
- 3/8"
- Included Angle
- 35 Degrees
- Chip-Breaker Code
- PS5
- Finish - Machining
- TiAlN+Al2O3+(ZrN)
- Primary Material Application
- High-Temperature Alloys, Stainless Steel
- Primary Material Application ISO Code
- M, S
- Measurement System
- Fractional Inch
- Insert Type
- VBMT
Description
Indexable Thread Turning Insert, Chip-Breaker Code PS5, Inscribed Circle 3/8 in, TiAlN+Al2O3+(ZrN), ANSI Code VBMT331-PS5, Clearance Angle 5 Degrees
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.