Shop WALTER

Triangle Turning Insert, Triangle, 1/4 in, TCMT, 0.8 mm, Carbide

  • Mfr # 6839133
  • Zoro # G7939508

product price: 
$
15.49
/ea
Sold in multiples of 10 for $154.90

Key Features

Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
1/4 in
Insert Size
21.52
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6839133
Zoro #
G7939508
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
21.52
Corner Radius
0.8 mm
Nose Radius
0.0310"
Insert Thickness
0.0940"
Mounting Hole Dia.
0.110"
Through Hole Inside Dia.
2.8 mm
Thickness
2.38 mm
Cutting Edge Length
11 mm
Depth of Cut
0.60 mm to 3.00 mm

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
TCMT110208-RM4 WSM20S
Relief Angle
7 Degrees
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
No
No. of Edges
3
ANSI Number
TCMT3(2.5)2
Hardened (H) Compatibility
No
Coating
PVD
Mounting Style
Screw
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Secondary Material Application
Steel
Material - Machining
Carbide
Finish - Machining
TiAlN+Al2O3+Al
Included Angle
60 Degrees
Primary Material Application ISO Code
M, S
Clearance Angle
7 Degrees
Measurement System
Metric
Chip-Breaker Code
RM4
Primary Material Application
Nickel, Stainless Steel, Titanium
Cutting Application
Turning
Number of Cutting Edges
3
ANSI Code
TCMT2(1.5)2-RM4 WSM20S
Secondary Material Application ISO Code
P
Manufacturer Grade
WSM20S
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Coating Process
PVD
Shape
Triangle
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code RM4, Inscribed Circle 1/4 in, TiAlN+Al2O3+Al

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.