Shop WALTER

Triangle Turning Insert, Triangle, 3/8 in, TPGT, 0.8 mm, Carbide

  • Mfr # 6844700
  • Zoro # G7926506

product price: 
$
31.19
/ea
Sold in multiples of 10 for $311.90

Key Features

Insert Shape
Triangle
Insert Style
TPGT
Inscribed Circle
3/8 in
Insert Size
32.52
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6844700
Zoro #
G7926506
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
32.52
Corner Radius
0.8 mm
Insert Thickness
0.1560"
Nose Radius
0.0310"
Mounting Hole Dia.
0.173"
Through Hole Inside Dia.
4.4 mm
Depth of Cut
0.50 mm to 3.00 mm
Cutting Edge Length
16.5 mm
Thickness
3.97 mm

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPGT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
TPGT16T308-MM4 WSM20S
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
No. of Edges
2
Mounting Style
Screw
Relief Angle
11 Degrees
ANSI Number
TPGT3(2.5)1
Super Alloy (S) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Coating
PVD
Material - Machining
Carbide
Manufacturer Grade
WSM20S
Primary Material Application ISO Code
M, S
Primary Material Application
Nickel, Stainless Steel, Titanium
Shape
Triangle
ANSI Code
TPGT3(2.5)2-MM4 WSM20S
Finish - Machining
TiAlN+Al2O3+Al
Measurement System
Metric
Chip-Breaker Code
MM4
Secondary Material Application ISO Code
P
Secondary Material Application
Steel
Cutting Application
Turning
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Included Angle
60 Degrees
Coating Process
PVD
Clearance Angle
11 Degrees
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code MM4, Inscribed Circle 3/8 in, TiAlN+Al2O3+Al

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.