Turning Insert, Trigon, 1.8, WCMT, .5, Carbide

  • Mfr # 6917327
  • Zoro # G7929175
product price: 
$
13.99
/ea
Sold in multiples of 10 for $139.90

Key Features

Insert Shape
Trigon
Insert Style
WCMT
Inscribed Circle
7/32 in
Insert Size
1.81.50.5
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6917327
Zoro #
G7929175
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
1.81.50.5
Corner Radius
0.20mm
Mounting Hole Dia.
0.098"
Insert Thickness
0.0940"
Nose Radius
0.0080"
Depth of Cut
0.20 to 1.50mm
Cutting Edge Length
3.91mm
Through Hole Inside Dia.
2.50mm
Thickness
2.38mm

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WCMT
Inscribed Circle
7/32 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
WCMT030202-RM4 WSM20S
Coating
PVD
ANSI Number
WCMT2(1.5)0.5
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
No. of Edges
2
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Mounting Style
Screw
Relief Angle
7 Degrees
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Secondary Material Application ISO Code
P
Shape
Trigon
ANSI Code
WCMT1.8(1.5)0.5-RM4 WSM20S
Coating Process
PVD
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Clearance Angle
7 Degrees
Primary Material Application
Nickel, Stainless Steel, Titanium
Material - Machining
Carbide
Measurement System
Metric
Included Angle
80 Degrees
Finish - Machining
TiAlN+Al2O3+Al
Secondary Material Application
Steel
Primary Material Application ISO Code
M, S
Cutting Application
Turning
Chip-Breaker Code
RM4
Manufacturer Grade
WSM20S
Material
Carbide

Description

Turning Insert, Chip-Breaker Code RM4, Inscribed Circle 7/32 in, TiAlN+Al2O3+Al

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews