- Home
- /
- Grounds & Outdoor
- /
- Lawn & Garden
- /
- Lawn & Garden Tools
- /
- Shovels and Scoops
- /
- Square Point Shovel, 47-1/2 In. Handle
Westward
Square Point Shovel, 47-1/2 In. Handle
- Zoro #: G0418792
- Mfr #: 3YU83
Tap to zoom
Hover or click to zoom
$19.59
- Blade Material: 14 ga. Steel
- Handle Length: 47 1/2 in
- Handle Material: Fiberglass
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $19.59
Westward #3YU83 Specifications
- Zoro #: G0418792
- Mfr #: 3YU83
- Blade Material: 14 ga. Steel
- Handle Length: 47 1/2 in
- Handle Material: Fiberglass
- Application: Abusive Environments of Most Construction; Industrial Applications
- Handle Type: Straight
- Handle Color: Yellow
- Item: Square Point Shovel
- Blade Width: 9 3/4 in
- Gauge: 14 ga
- Blade Type: Square
- Blade Length: 11 in
- Product Type: Square Point Shovel
- Country of Origin (subject to change): Mexico
Description
Square Point Shovel, Handle Type Straight, Handle Material Fiberglass, Handle Length 47 1/2 in, Blade Width 9 3/4 in, Blade Length 11 in, Blade Type Forward Step, 14 ga, Steel Blade Material
Restrictions and Compliance
- WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Reviews of Westward #3YU83
Explore more
- WESTWARD Square Point Shovel, 30 In. Handle, 14 ga. 1WG34
- WESTWARD Western Scoop, 46-3/4 In. Handle, Steel 12U489
- WESTWARD Trenching Shovel, 5x11-3/4 In Blade 12U497
- WESTWARD Western Scoop, 27 In. Handle, Steel 4LVR3
- WESTWARD Eastern Scoop, 27 In. Handle, Steel 4LVR7
- WESTWARD Trenching Shovel, 4x11-3/4 In Blade 12U496
- TIE DOWN Coal Shovel/Scoop Straight Fiberglass Ha 13869
- KOLE IMPORTS Kole Imports HX455-48 Wooden Handle Small Garden Shovel - Pack of 48 HX455-48
- RADIUS GARDEN 25211 Pro-Lite Carbon Steel Shovel 25211
- Westward Lawn & Garden Tools