Milling Insert, Square

  • Mfr # 6180319

  • Zoro # G4876197


product price:  $19.65
/ea
Sold in multiples of 5 for $98.25

Key Features

Mounting Style
Screw Clamp
ANSI Number
SDMT43PDRML
Chip-Breaker
Yes
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Insert Style
SDMT
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6180319
Zoro #
G4876197
UPC #
-
Country of Origin
United States

Dimensions

Mounting Hole Dia.
0.1730 in
Insert Size
43
Insert Thickness
0.188"
Nose Radius
0.047"
Cutting Edge Length
12.70mm
Corner Radius
3/64 in
Through Hole Inside Dia.
0.1730 in
Thickness
0.1878 in

Details

Mounting Style
Screw Clamp
ANSI Number
SDMT43PDRML
Chip-Breaker
Yes
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Insert Style
SDMT
No. of Edges
4
Lead Angle
90 Degrees
Insert Application
Finishing
Grade
WS40PM
Insert Material
Carbide
Rake
Positive
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Item
Square Milling Insert
Steel (P) Compatibility
Yes
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
No
For Use With
M690 Series Shoulder Mills
ISO Number
SDMT1204PDRML
Insert Shape
Square
Coating
AlTiN
Inscribed Circle
1/2 in
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
Yes
Series
M690
Insert Holding Type
Screw Clamp
Manufacturer Grade
WS40PM
Wiper Insert
Yes
Clearance Angle
15.3 Degrees
Included Angle
90 Degrees
Primary Material Application ISO Code
M, P, S
Material - Machining
Carbide
ANSI Code
SDMT43PDRML
Finish - Machining
AlTiN
Secondary Material Application ISO Code
P
Measurement System
Fractional Inch
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Cutting Application
Milling
Shape
Square
Number of Cutting Edges
4
Secondary Material Application
Steel
Chip-Breaker Code
ML
Chip-Breaker Style
On One Side
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium

Description

Square Milling Insert, Inscribed Circle 1/2 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.