Shop YSI
See all product information
Create Account
Electrode, 6 in H, Plastic
- Mfr # TRULINE SODIUM ELECTRODE KIT
- Zoro # G0170731
product price:Â
$
688.99
/ea
Free Shipping & Returns
Key Features
For Use With
YSI TruLab Line
Type
Sodium
Testing Parameter
Sodium
Cable Length
0.91 m
Includes
Electrode, Electrode Fill Solution, Ionic Strength Adjustor (ISA), Small Bottle of Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TRULINE SODIUM ELECTRODE KIT
- Zoro #
- G0170731
- UPC #
- -
- Country of Origin
- United States
- Item
- Electrode
- For Use With
- YSI TruLab Line
- Type
- Sodium
- Testing Parameter
- Sodium
- Includes
- Electrode, Electrode Fill Solution, Ionic Strength Adjustor (ISA), Small Bottle of Standard
- Body Material
- Plastic
- Range
- 0.1 to 23000 mg/L
- Tip Shape
- Sphere
- Measurement Range
- 0.1 to 23,000 mg/L
- Max. Pressure
- ambient
- Connector
- BNC
- Shelf Life
- 12 mo
- Recommended Use
- Laboratory
- Temp. Sensor
- no
- Product Type
- Electrode
- Test Parameters
- Sodium
- Connection Type
- BNC
- Sub-Category
- Electrodes
- Disposability
- Reusable
- Compatible Product Type
- YSI TruLab Line
Dimensions
- Cable Length
- 0.91 m
- Manufacturers Warranty Length
- 1 yr
- Length
- 6 in
- Overall Width
- 3 in
- Overall Length
- 6 in
- Wire Rope Length
- 6 in
Description
Electrode, Sodium, Testing Parameter Sodium, Measurement Range 0.1 to 23,000 mg/L, Tip Shape Sphere, Body Material Plastic, Length 7 in, Cable Length 0.91 m, Connector BNC, Amplifier Not Applicable, Temp. Sensor No, Max. Pressure Ambient, For Use With YSI TruLab Line, Standards Not Applicable, Shelf Life 12 mo, Junction Not Applicable, Electrolyte Not Applicable, Recommended Use Laboratory, Includes Electrode, Electrode Fill Solution, Ionic Strength Adjustor (ISA), Small Bottle of Standard
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.