BarcodePrinterLabels, ThermalTransfer, Wht
Mfr # 18932
Zoro # G616497741
product price:Â $295.99
/ea
Sold in multiples of 4 for $1,183.96
Free Shipping & Returns
Key Features
Adhesive Material
Acrylic
Label Color
White
Label Material
Polypropylene
Label Width
4 in
Rolls per Case
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
18932
Zoro #
G616497741
UPC #
-
Country of Origin
United States
Dimensions
Label Width
4 in
Core Diameter
1 in
Roll Dia.
5 in
Label Height
2 in
Details
Item
Barcode Printer Labels
Adhesive Material
Acrylic
Label Color
White
Label Material
Polypropylene
Rolls per Case
4
Labels per Roll
1,110
Printer Compatibility
Desktop Label Printer
Adhesive Type
Permanent
Min. Temperature
-65 Degrees F
Label Finish
Matte
Label Format
Roll
Application Temperature - Minimum
45 Degrees F
Max. Operating Temp.
200 Degrees F
For Print Method
Thermal Transfer
Description
Barcode Printer Labels, For Print Method Thermal Transfer, Barcode Printer Label Type Thermal Transfer Label Rolls, Printer Compatibility Desktop Label Printer, Label Width 4 in, Label Height 2 in, Label Color White, Label Format Roll, Labels per Roll 1,110, Rolls per Case 4, Roll Dia. 5 in, Label Material Polypropylene, Adhesive Material Acrylic, Label Finish Matte
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.