Aluminum Angle
Mfr # AA6063/33125-24
Zoro # G016313245
product price: $31.89
/eaKey Features
Angle
90 Degrees
Material
Aluminum
Temper
T52
Fabrication
Welded
Leg Edge Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AA6063/33125-24
Zoro #
G016313245
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Height
3 in
Overall Width
3 in
Overall Length
24 in
Inside Leg Length
24 in
Leg Thickness
1/8 in
Outside Leg Length
2 7/8 in
Details
Angle
90 Degrees
Item
Aluminum Angle
Material
Aluminum
Temper
T52
Fabrication
Welded
Leg Edge Shape
Square
Maximum Temperature
1,210 Degrees F
Mechanical Finish
Mill
Material Grade
6063
Heat Treatable
Heat Treatable
Shape
Angle
Tensile Strength
27,000 psi
System of Measurement
Inch
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Elongation
12 %
Brinell Hardness
60 BHN
Includes Material Certificate
No Certificates Included
Yield Strength
21,000 psi
Description
Aluminum Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.