Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gate Caster, Rubber, 3 in., 100 lb.

  • Mfr # 32J778

  • Zoro # G4809104


product price: $35.29
/ea

Key Features

Caster Sub-Type
Swivel
Wheel/Tread Material
Rubber
Wheel Dia.
3 in
Wheel Width
7/8 in
Load Rating
100 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
32J778
Zoro #
G4809104
UPC #
190735901489
Country of Origin
China

Dimensions

Wheel Dia.
3 in
Wheel Width
7/8 in
Mounting Plate Size
4 in x 1 in
Mounting Plate Thickness
3/16in
Mounting Bolt Dia.
5/16 in
Stem Dia.
No Stem
Stem Length
No Stem
Overall Height
9 11/16 in
Mounting Plate Length
4 in
Mounting Plate Width
1 in
Bolt Hole Spacing - Length
2.25 in

Details

Item
Side Mount Caster
Caster Sub-Type
Swivel
Wheel/Tread Material
Rubber
Load Rating
100 lb
Wheel Bearing Type
Plain
Wheel Hardness Rating
55 Shore D
Caster Frame Material
Steel
Core Color
Black
Non-Marking
Yes
Outside Bolt Hole Spacing
2-1/4 in x 2-1/4 in
Inside Bolt Hole Spacing
2-1/4 in
Wheel Color
Black
Features
Weight Activated
Frame Finish
Zinc Plated
Caster Temp. Range Available
Yes
Load Rating Range
0 to 299 lb
Wheel Core Material
Rubber
Swivel Raceway Type
Double Ball
Operating Temperature Range
-40 Degrees to 180 Degrees F
Maximum Compression
1 3/4 in
Caster Features
Corrosion-Resistant
For Surface Type
Asphalt, Ceramic, Grease, Metal Scrap, Oil, Rubber, Steel, Tile, Vinyl, Wood
Operating Temperature - Maximum
160 Degrees F
Mounting Plate Shape
Rectangle
Maximum Compression Force
8 lb
Load Capacity - Maximum
100 lb
Mounting Hole Type
Hole
Operating Temperature - Minimum
-40 Degrees F

Description

Side Mount Caster, 100 lb Load Rating, 0 to 299 lb Load Rating Range, 3 in Wheel Dia., 7/8 in Wheel Width, 9 11/16 in Overall Height, Wheel Bearing Type Plain, I Mounting Plate Bolt Hole Pattern, Mounting Plate Size 4 in x 1 in, 2-1/4 in Inside Bolt Hole Spacing, 2-1/4 in x 2-1/4 in Outside Bolt Hole Spacing, Yes Non-Marking, 1 3/4 in Maximum Compression, 8 lb Maximum Compression Force

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.