Shop ZORO SELECT
See all product information
Create Account
Lab, ESD & Cleanroom Chairs
- Mfr # CLR-HPDHCH-CR-T1-A0-RG-GRY
- Zoro # G123361146
product price:Â
$
524.99
/ea
Free Shipping & Returns
Key Features
Seat Depth
17 in
For Workbench Height
29 to 31 in
Seat Thickness
1 1/2 in
Seat Width
18 in
Seat Height - Minimum
17 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CLR-HPDHCH-CR-T1-A0-RG-GRY
- Zoro #
- G123361146
- UPC #
- -
- Country of Origin
- United States
- Assembly
- No
- ESD-Safe
- Not ESD Safe
- Seat Tilt Forward
- 8 Degrees
- Chair Weight
- 32 lb
- Number of Casters
- 0
- Back Tilt Backward
- -10.5 Degrees
- Back Tilt Forward
- 13.5 Degrees
- Cleanroom Class
- ISO 5
- Includes Arms
- Armless
- Seat Tilt Backward
- 3 Degrees
- Weight Capacity
- 300 lb
- Base Material
- Cast Aluminum
- Standards
- BIFMA/SEFA Tested
- Seat Material
- Polyurethane
- Product Type
- Clean Room Chair
- Color
- Gray
- Foot Support
- No
- Item
- Lab Chair
- Wire Color
- Gray
Dimensions
- Seat Depth
- 17 in
- For Workbench Height
- 29 to 31 in
- Seat Thickness
- 1 1/2 in
- Seat Width
- 18 in
- Seat Height - Minimum
- 17 3/4 in
- Back Height
- 12 in
- Back Width
- 16 1/2 in
- Seat Height - Maximum
- 23 in
Description
Lab Chair, Weight Capacity 300 lb, Color Gray, Seat Width 18 in, Seat Depth 17 in, Seat Tilt Backward 3 Degrees , Seat Tilt Forward 8 Degrees , Back Height 12 in, Back Width 16 1/2 in, Back Tilt Backward -10.5 Degrees , Back Tilt Forward 13.5 Degrees , Number of Casters 0, Number of Glides 5, Foot Support No, Standards BIFMA/SEFA Tested, ISO 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.