Shop ZORO SELECT
See all product information
Create Account
Pipe fitting
- Mfr # 60SQSP114038
- Zoro # G823938730
product price:Â
$
1.89
/ea
Sold in multiples of 5 for
$9.45
Key Features
Fitting Connection Type
Threaded
For Pipe Schedule
Schedule 40
Maximum Operating Pressure
300 psi @ 72 Degrees F
Specific Fitting Shape
Plug
Includes Seal
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60SQSP114038
- Zoro #
- G823938730
- UPC #
- 840280531111
- Country of Origin
- Multiple
- Item
- Pipe fitting
- Fitting Connection Type
- Threaded
- For Pipe Schedule
- Schedule 40
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Specific Fitting Shape
- Plug
- Includes Seal
- No
- Manufacture Location
- Globally Sourced
- Class
- Class 150
- Plug Drive Style
- Square
- Standards
- ASME B16.11
- Fitting Side A Pipe Threading
- 18
- Material Grade
- CF8M
- Maximum Operating Temperature
- 800 Degrees F
- Minimum Operating Temperature
- -20 Degrees F
- Color
- Silver
- Includes Pre-Applied Thread Sealant
- No
- Thread Type
- NPT
- Wire Color
- Silver
Dimensions
- Nominal Pipe Size
- 3/8 in
- Overall Length
- 13/16 in
- Thread Size
- 3/8 - 18
- Wire Rope Length
- 13/16 in
- Length
- 13/16 in
Description
Plug, 3/8 in Nominal Pipe Size, Stainless Steel, Not Applicable, CF8M, Class Class 150, For Pipe Schedule Schedule 40, Threaded, 13/16 in Overall Length, 300 psi @ 72 Degrees F Maximum Operating Pressure, Plug Construction Cored, Plug Drive Style Square, Includes Pre-Applied Thread Sealant No, Thread Sealant Type Not Applicable, Includes Seal No, Seal Material Not Applicable, 18, 3/8 - 18, Silver
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.