Shop ZORO SELECT
See all product information
Create Account
PipeNipple, SS, 3/8", NPTxNPT, 11/2"
- Mfr # ZUSA-PF-4298
- Zoro # G401772169
product price:Â
$
13.39
/ea
Key Features
Standards
ANSI/ASME B1.20.1, ASTM A312, ASTM A733
Material
Stainless Steel
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Wall Thickness
0.126 in
Side B Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-4298
- Zoro #
- G401772169
- UPC #
- 193005428525
- Country of Origin
- China
- Item
- Pipe Nipple
- Standards
- ANSI/ASME B1.20.1, ASTM A312, ASTM A733
- Material
- Stainless Steel
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Side B Gender
- Male
- Thread Configuration
- Threaded on Both Ends
- Maximum Steam Pressure
- 150 psi @ 360 Degrees F
- Side A Thread Type
- NPT
- Side A Connection Type
- Threaded
- Side B Connection Type
- Threaded
- Schedule
- Schedule 80
- Resistance Properties
- Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
- Metal Pipe Construction
- Seamless
- Side B Thread Type
- NPT
- Material Grade
- 316
- Fitting Compatibility
- Class 300
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Side A Gender
- Male
- Thread Sealant Type
- PTFE
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Minimum Operating Temperature
- -4 Degrees F
- Maximum Operating Temperature
- 800.6 Degrees F
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Wall Thickness
- 0.126 in
- Overall Length
- 1 1/2 in
- Nominal Pipe Size
- 3/8 in
- Outside Diameter
- 43/64 in
- Inside Diameter
- 27/64 in
- Wire Rope Length
- 1 1/2 in
- Length
- 1 1/2 in
Description
Nipple,Schedule 80,27/64" ID,316 SS
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.