Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PlateCaster, Rigid, Polyurethane, 2 13/16"H

  • Mfr # BPA-PATH 50KF

  • Zoro # G914810990


product price: $20.49
/ea

Key Features

Caster Sub-Type
Rigid
System of Measurement
Metric
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Wheel Dia.
51 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPA-PATH 50KF
Zoro #
G914810990
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
51 mm
Wheel Width
19 mm
Mounting Height
71 mm
Mounting Plate Thickness
2 mm
Mounting Bolt Dia.
6 mm
Outside Slot Spacing - Length
48 mm
Overall Wheel Width
19 mm
Inside Slot Spacing - Width
38 mm
Inside Slot Spacing - Length
38 mm
Mounting Plate Length
60 mm
Outside Slot Spacing - Width
48 mm
For Axle Dia.
6 mm
Hub Length
23 mm
Mounting Plate Width
60 mm

Details

Item
Plate Caster
Caster Sub-Type
Rigid
System of Measurement
Metric
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
Gray
Wheel Hardness Rating
94 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Silver
Non-Marking
Yes
Number of Wheels
1
Series
PATH
Features
Non-Staining, Synthetic Thread Guard Large
Frame Finish
Zinc Plated
Wheel Core Type
Solid
Frame Construction
Pressed
NSF Listed
No
Mounting Hole Type
Slot
Caster Features
Corrosion-Resistant, Debris-Resistant, Maintenance Free, Quiet-Roll
Mounting Plate Shape
Rectangle
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Wheel Bearing Material
Steel
Operating Temperature - Maximum
70 Degrees C
Wheel Core Material
Nylon
Load Capacity - Maximum
165 lb
Operating Temperature - Minimum
-20 Degrees C
Includes Thread Guards
Yes

Description

Rigid, Plate Caster, Wheel Dia. 51 mm, Wheel Width 19 mm, Wheel/Tread Material Polyurethane, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.