Zoro Homepage

Swivel NSF-Listed Plate Caster, 5 in. Dia, 1050 lb, Green

  • Mfr # 3G139

  • Zoro # G2888602


product price: $40.45
/ea

Key Features

Caster Sub-Type
Swivel
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Wheel Dia.
5 in
Wheel Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3G139
Zoro #
G2888602
UPC #
190735899861
Country of Origin
China

Dimensions

Wheel Dia.
5 in
Wheel Width
2 in
Mounting Height
6 1/2 in
Mounting Plate Size
4 in x 4 1/2 in
Mounting Plate Thickness
7/32in
Mounting Bolt Dia.
3/8 in
Overall Height
6-1/2in
Stem Dia.
No Stem

Details

Item
Plate Caster
Caster Sub-Type
Swivel
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Load Rating
1050 lb
Wheel Bearing Type
Roller
Wheel/Tread Color
Green
Wheel Hardness Rating
90 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Silver
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
2-5/8 in x 3-5/8 in
Inside Bolt Hole Spacing
3 in x 3 in
Caster Plate Hole Pattern
B
Thread Guards
No
Caster Temp. Range Available
Yes
Extended Lead
No
Application
Dollies, Floor Trucks, Shop Carts, Warehouse Trucks, Waste Disposal Trucks
Frame Finish
Zinc Plated
Replacement Wheel
Mfr. No. PD0520112
Standards
ANF, ANSI, ANSI ICWM, NSF
Caster Brake Included
No
Wheel Color
Green
Caster Stem Type
No Stem/Plate Included
Includes Thread Guards
No
Wheel/Tread Hardness Rating
Firm
Wheel Core Material
Aluminum
Swivel Lock Type
No Lock Included
Swivel Raceway Type
Double Ball
Swivel Construction
Kingpin
Load Rating Range
1000 to 2999 lb
Load Capacity - Maximum
1,050 lb
Operating Temperature Range
-40 Degrees to 175 Degrees F
Operating Temperature - Maximum
175 Degrees F
Operating Temperature - Minimum
-40 Degrees F

Description

Swivel, Plate Caster, Load Rating 1050 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.