Motor CD7502, 2HP, 1750RPM, DC, 213C, 3646D, TEFC, F1, N
- Mfr # CD7502
- Zoro # G805174576
product price:Â
$
10,223.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CD7502
- Zoro #
- G805174576
- UPC #
- 781568124833
- Country of Origin
- United States
Description
Baldor-reliance motor, 2hp,1750rpm,dc,213c,3646d,tefc,f1,n features: tefc enclosure shunt wound class f insulation designed for use with nema type k scr control 20:1 constant torque speed range (except where noted) nema c-face and removable base (except on explosion proof models) base welded on type 3513d only nema 182 and larger have a thermostat (normally closed contracts) on the field winding no dual mounting base holes on 35d, 75d or 91d type typical applications: conveyors, printing, textile equipment, machine tools and other equipment requiring variable speeds with constant torque.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.