3-Phase Belt Drive Motor, 3 HP, 56HZ Frame, 200-230/460V AC Voltage, 1,750 Nameplate RPM
Mfr # H887L
Zoro # G4128257
Key Features
Specifications
Product Information
Dimensions
Description
The CENTURY - H887L is a Belt Drive Motor, a power transmission device that uses a belt to transfer rotational motion from one shaft to another. This motor is designed for use in various industrial applications where smooth and controlled power delivery is required. It's an essential component in many machinery systems across different industries.
Key features of the CENTURY - H887L include:
• Horsepower (HP) of 3 indicating its capacity to drive pneumatic tools efficiently.
• RPM Range: 1,701 - 1,800 suitable for diverse industry needs
• Voltage Compatibility:200V AC –230/460V AC suiting varying voltage levels
• A Motor Service Factor of 1.15, providing extra power when needed for demanding applications.
• Open Dripproof Motor Enclosure Design offering better cooling but less protection against dust and moisture.
• Rigid Base Mounting Type securing the motor onto a compressor effectively
• Ball type Motor Bearings enhancing operational efficiency and lifespan of your pneumatic tools
• Auto Thermal Protection preventing overheating by automatically shutting down when excessive heat is detected
• Maximum Ambient Temperature:104 Degrees F
• Nominal Efficiency:83.1% indicating filtration efficiency
• Duty Cycle :Continuous enabling non-stop operation in high-demand settings
• CSA & UL Recognized Standards ensuring quality,safety,and efficiency compliance
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.