Zoro Homepage

Direct Drive Blower Motor, 1/4 hp

  • Mfr # 752A

  • Zoro # G0275466


product price: $260.99
/ea
Free Shipping & Returns

Key Features

Motor Service Factor
1
Motor Sub Application
Direct Drive Fan/Blower
Manufacturers Warranty Length
1 yr
Nameplate RPM
1,075
Overall Length
9 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
752A
Zoro #
G0275466
UPC #
-
Country of Origin
India

Dimensions

Manufacturers Warranty Length
1 yr
Overall Length
9 7/8 in
Shaft Length
5 1/2 in
Body Dia.
5.7 in
Shaft Dia.
1/2 in
Length Less Shaft
4 3/8 in
Lead Length
25 in

Details

Motor Service Factor
1
Motor Sub Application
Direct Drive Fan/Blower
Nameplate RPM
1,075
Motor Bearings
Ball
Motor Shaft Rotation
CW/CCW
Motor Mounting Position
Horizontal
Max. Ambient Temp.
50 Degrees C
Motor Mounting Type
T-Flex
No. of Speeds
4
Phase
Single
Standards
CSA Certified, UL Recognized
Motor Thermal Protection
Auto
Mounting Stud Pattern
3-5/8 in x 3-5/8 in
Application
Blowers, Fans and Air Circulators
Motor Enclosure Design
Open Air-Over
Motor Design
Permanent Split Capacitor
Ins. Class
B
Motor Application
OEM Replacement Motor
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Item
OEM Replacement Motor
Full Load Amps
1.6 A, 2.1 A, 2.8 A, 3.9 A
Motor Shaft Design
Flat
Includes
Reversing Plug
Voltage
115V AC
Capacitor Required
2MDV4
Duty
Continuous
RPM Range
1,001-1,100
Hz
60 Hz
HP
1/4
Frame
48
Motor Frame Material
Steel
Mounting Holes
4
Weight
14 lb
Usable @ 200V
Not Usable at 200V
Usable @ 208V
Not Usable at 208V
Stud Quantity
4
Number of Shafts
1
Mounting
Torsion Flex Bracket
Number of Speeds
4
Rotation
CW/CCW

Description

OEM Replacement Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/4 hp HP, Nameplate RPM 1,075, No. of Speeds 4, Voltage 115V AC, Full Load Amps 1.6 A, 2.1 A, 2.8 A, 3.9 A, 48 Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 50 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air Over, Motor Mounting Type T-Flex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.