HVAC Motor, 1/70 HP, 1550 rpm, 115V, 3.3

  • Mfr # 71633699M

  • Zoro # G2813167


product price:  $67.79
/ea

Key Features

Voltage
115V AC
Nameplate RPM
1,550
Motor Enclosure Design
Totally Enclosed Air-Over
Number of Speeds
1
HP
1/70
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71633699M
Zoro #
G2813167
UPC #
-
Country of Origin
Mexico

Dimensions

Cord Length
12 in
Shaft Length
2 1/4 in
Shaft Dia.
1/4 in
Body Dia.
3 5/16 in
Length Less Shaft
2 7/8 in

Details

Voltage
115V AC
Nameplate RPM
1,550
Motor Enclosure Design
Totally Enclosed Air-Over
Number of Speeds
1
HP
1/70
RPM Range
1,501-1,600
Motor Shaft Rotation
CWSE
Duty
Continuous
Item
HVAC Motor
Phase
Single
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Standards
CSA Certified, UL Recognized
Motor Shaft Design
Flat
Motor Bearings
Sleeve
Number of Shafts
1
Motor Design
Shaded Pole
Motor Mounting Type
Ring/Stud
Motor Sub Application
Direct Drive Fan/Blower
Motor Thermal Protection
Auto
No. of Speeds
1
Application
OEM and Replacement Use In A Wide Variety of Fan and Blower
Full Load Amps
0.7 A
Mounting Pattern
2-7/8
Max. Ambient Temp.
40 Degrees C
Stud/Base Mtg. Pattern
2-7/8 in
Ins. Class
B
Mounting Stud Location
2/Both Ends
Hz
60 Hz
Frame
3.3
Motor Service Factor
1
Motor Application
HVAC/R
Capacitor Required
No
Usable @ 208V
No
Duty Cycle
Continuous
Mounting Stud Pattern
2 7/8 in
Motor Mounting Position
All Angle
Usable @ 200V
No
Type
OEM Replacement
Mounting
Stud

Description

HVAC Motor, Single Phase, Motor Design Shaded Pole, 1/70 hp HP, Nameplate RPM 1,550 RPM, No. of Speeds 1, Voltage 115V AC, 0.7 A Full Load Amps, 3.3 Frame, Output Watts 11 W, 60 Hz Hz, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CWSE, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.