Zoro Homepage

Motor, 1/3hp, D/D Blower

  • Mfr # 3LU80

  • Zoro # G1757366


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Bolt Circle Dia.
5 1/8 in
Nameplate RPM
1,075
Motor Mounting Position
All Angle
HP
1/3
RPM Range
1,001-1,100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3LU80
Zoro #
G1757366
UPC #
190735291122
Country of Origin
Multiple

Dimensions

Bolt Circle Dia.
5 1/8 in
Resilient Ring Dia.
2 1/4 in
Overall Length
11 15/16 in
Shaft Length
5 13/16 in
Body Dia.
5 5/8 in
Shaft Dia.
1/2 in
Length Less Shaft
6 3/16 in

Details

Nameplate RPM
1,075
Motor Mounting Position
All Angle
HP
1/3
RPM Range
1,001-1,100
Voltage
208-230V AC
Motor Mounting Type
Ring/Stud
Application
Blowers, Fans and Air Circulators
Ins. Class
B
Motor Service Factor
1
Frame
48YZ
Hz
60 Hz
Motor Shaft Design
Double-Flat
Max. Ambient Temp.
40 Degrees C
No. of Speeds
4
Phase
Single
Motor Enclosure Design
Open Air-Over
Standards
CSA Certification (258501), UL Recognition (E37403)
Motor Application
HVAC/R
Item
Direct Drive Blower Motor
Motor Bearings
Ball
Motor Thermal Protection
Auto
Duty
Continuous
Voltage Compatibility
115/208-230V AC, 200-230V AC, 208-220/440V AC, 208-230/277V AC, 208-230/440V AC, 208-230/460V AC, 208-230V AC, 208-240V AC
Capacitor Required
2MDV5
Includes
Capacitor
Motor Shaft Rotation
CW/CCW
Nominal Efficiency
62.7 %
Motor Design
Permanent Split Capacitor
Full Load Amps
2.9-3.14 A
Ring to Ring Center
5 3/4 in
Motor Sub Application
Direct Drive
Duty Cycle
Continuous
Mounting
Stud
Number of Speeds
4

Description

Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/3 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 4, Voltage 208-230V AC, 2.9-3.14 A Full Load Amps, 48YZ Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air Over, Motor Mounting Type Resilient Ring, Stud, Motor Mounting Position All Angle, Shaft Length 5 13/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.