Zoro Homepage

Motor, PSC, 1/3hp, 1075/3, 115 V, Ring/Stud

  • Mfr # 7E649

  • Zoro # G3259085


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Motor Sub Application
Direct Drive
Motor Mounting Position
All Angle
Ring to Ring Center
5 1/4 in
No. of Speeds
3
Motor Design
Permanent Split Capacitor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7E649
Zoro #
G3259085
UPC #
-
Country of Origin
China

Dimensions

Length Less Shaft
5 11/16 in
Shaft Dia.
1/2 in
Overall Length
9 11/16 in
Shaft Length
4 in
Body Dia.
5 5/8 in

Details

Item
Direct Drive Blower Motor
Motor Sub Application
Direct Drive
Motor Mounting Position
All Angle
Ring to Ring Center
5 1/4 in
No. of Speeds
3
Motor Design
Permanent Split Capacitor
Motor Service Factor
1
Capacitor Required
2MDV4
Motor Application
HVAC/R
Motor Mounting Type
T-Flex
Application
Blowers, Fans and Air Circulators
Hz
60 Hz
Motor Shaft Rotation
CW/CCW
Voltage
115V AC
Duty
Continuous
RPM Range
1,001-1,100
Motor Shaft Design
Flat
Max. Ambient Temp.
40 Degrees C
Motor Bearings
Sleeve
Ins. Class
B
HP
1/3
Motor Enclosure Design
Open Air-Over
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Full Load Amps
5.0 A
Motor Thermal Protection
Auto
Phase
Single
Frame
48YZ
Nameplate RPM
1,075
Mounting
Ring/Stud
Number of Speeds
3

Description

Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/3 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 3, Voltage 115V AC, 5.0 A Full Load Amps, 48YZ Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air Over, Motor Mounting Type T-Flex, Motor Mounting Position All Angle, Shaft Length 4 in, Shaft Dia. 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.