Pressure Booster Pump, 1 1/2 hp, 240V AC, 1 Phase, 1-1/2 in NPT Inlet Size, 1 Stage

  • Mfr # 45MW20

  • Zoro # G5578968


product price:  $929.99
/ea
Free Shipping & Returns

Key Features

Booster Pump Type
Booster Pump
HP - Pumps
1 1/2 hp
Voltage - Pumps
240V AC
Phase - Pumps
1
Inlet Size - Pumps
1-1/2 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45MW20
Zoro #
G5578968
UPC #
190735937778
Country of Origin
India

Dimensions

Inlet Size - Pumps
1-1/2 in NPT
Outlet Size - Pumps
1-1/4 in NPT
Length
18 1/4 in
Manufacturers Warranty Length
1 yr
Height
8 3/4 in
Width
8 3/16 in
Overall Length
18.25 in
Overall Height
8.75 in
Overall Width
8.19 in
Intake Size
1 1/2 in
Compatible Discharge Pipe Size
1 1/4 in
Compatible Intake Pipe Size
1 1/2 in
Manufacturer Warranty Length
1 yr
Inlet Diameter
1 1/2 in
Solids Diameter - Maximum
0.05 in

Details

Item
Pressure Booster Pump
Booster Pump Type
Booster Pump
HP - Pumps
1 1/2 hp
Voltage - Pumps
240V AC
Phase - Pumps
1
Number of Stages - Pumps
1
Max. Pressure - Pumps
44 psi
Housing Material - Pumps
Cast Iron
Motor Enclosure - Pumps
Open Dripproof
Motor Ambient Temp. Rating
65 Degrees C
GPM @ 30 PSI
61
GPM @ 35 PSI
47
Housing Material
Cast iron
HP
1-1/2
Outlet
1-1/4"
Stages
1
Hz
60
Max. PSI Boost @ 30 GPM
41
Voltage
230
Best Efficiency GPM @ PSI
51 @ 35
Type
Booster
Motor Enclosure
Open Dripproof (ODP)
Max. Pressure
44 psi
Seal Material
Buna-N/Carbon/Silicone Carbide/Stainless Steel
GPM @ 20 PSI
75
Frame
56J
Impeller Type
Closed
Inlet
1-1/2"
For Use With
Nonflammable Liquids Compatible with Pump Component Materials
GPM @ 40 PSI
36
Wetted Materials
Buna N, Carbon, Cast Iron, Ceramic, Stainless Steel
Agency Compliance
cULus
Phase
Single
Amps
8.4 A
Inlet (In.)
1-1/2
Max. Case Pressure
100 psi
Duty
Continuous
Max. PSI Boost @ 20 GPM
42
Max. PSI Boost @ 2-10 GPM
43
Bearing Type
Double Sealed
Includes
Manual
Impeller Material
Stainless Steel
Motor Type
Capacitor-Start/Run
Motor RPM
3450
GPM @ 25 PSI
70
Standards
cULus Listed
Priming
Manual
Horsepower
1 1/2 hp
Nameplate Voltage
230V AC
Impeller Design
Closed
Flow Rate @ 30 psi
61 gpm
Frequency
60 Hz
Mounting Orientation
Horizontal
Pumping Application
General Service in Farm, Liquid Transfer, Pressure Boosting, Water Supply
Maximum Media Temperature
200 Degrees F
Case Pressure (Maximum)
100 psi
Shut Off Pressure (Maximum)
44 psi
Pressure Boost (Maximum)
43 psi
Discharge Type
NPT
Wetted Material
Buna-N, Carbon, Cast Iron, Ceramic, Stainless Steel
For Use With Potable Systems
No
Flow Rate @ 40 psi
36 gpm
Flow Rate @ 20 psi
75 gpm
Motor Ambient Temperature (Maximum)
149 Degrees F
Compatible with Media Type
Water
Motor Ambient Temperature (Minimum)
65 Degrees F
Number of Stages
1
Motor Frame Designation
56J NEMA
Best Efficiency Pressure
35 psi
Intake Type
NPT
Duty Cycle
Continuous
Discharge Rotation
90 Degrees
Suction Lift (Maximum)
25 ft
Pump Housing Material
Cast Iron
Maximum RPM
3,450 RPM
Full Load Current
8.4 A
Inlet Gender
Female
Best Efficiency Flow
65 gpm
Pump Casing Material
Cast Iron
Media Temperature - Minimum
0 Degrees F
Discharge Standard
NPT
Installation
Floor Standing
Revolutions Per Minute - Maximum
3,450 RPM
Suction Lift - Maximum
25 ft
Pressure Boost - Maximum
43 psi
Motor Ambient Temperature - Minimum
65 Degrees F
Case Pressure - Maximum
100 psi
Power Source
Corded Electric
Motor Ambient Temperature - Maximum
149 Degrees F
Media Temperature - Maximum
200 Degrees F
Shut Off Pressure - Maximum
44 psi
Motor Design
Capacitor-Start/Run
Inlet Standard
NPT
Motor Enclosure Design
Open Drip Proof

Description

Booster Pump, Phase Single, Pump Housing Material Cast Iron, Motor Enclosure Open Dripproof, Horsepower 1 1/2 hp, Nameplate Voltage 230V AC, Flow Rate @ 20 psi 75 gpm, Flow Rate @ 30 psi 61 gpm, Flow Rate @ 40 psi 36 gpm, Shut Off Pressure (Maximum) 44 psi, Compatible Intake Pipe Size 1 1/2 in, Compatible Discharge Pipe Size 1 1/4 in, Intake Type NPT, Mounting Orientation Horizontal, For Use With Potable Systems No, Amps 8.4 A, Best Efficiency Pressure 35 psi, Case Pressure (Maximum) 100 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.