Eaton
5P1550Va Ups 230V In:C14 Out:6/C13 Lith Ion
Mfr # 5P1550GR-L
Zoro # G9519906
Free Shipping & Returns
$2,279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wattage 1100 W
- Output Voltage 230V AC
- Battery Type Lithium-ion
- Voltage 230V
- Color Black/silver
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRYANT Locking Device, Flanged Receptacle, 15A 125V, 2-Pole 3-Wire Grounding, L5-15R, Screw Terminal, White (4715ER)
- SIEMENS Miniature Circuit Breaker, BQ Series 20A, 2 Pole, 120/240V AC (BQ2B02000S01)
- NVENT HOFFMAN 30 H, 8 D, CONCEPT Single-Door Enclosures, 30.00x24 (CSD30248)
- DESIGNS OF DISTINCTION Quad Levington Switch Plate - White Oak (01454003WK1)
- EATON Eaton 5P 750Va Tower Lcd 120V (5P750)
- EATON 9Sx Ups 120V 1500Va 5-15P 6/5-15R (9SX1500)
- EATON 9Sx 208V Ups 1000Va C14 6/C13 (9SX1000G)
- EATON 9Sx 120V Ups 700Va 5-15P 6/5-15R (9SX700)
- EATON Eaton 5Sc-1500Va Tower (120V) (5SC1500)
- EATON Eaton 5P 3000Va Lcd+, Tower 120V (5P3000)
- TRIPP LITE UPS System, Line Interactive, Rack, 3kVA (SMART3000RMXL2U)
- Eaton Power Systems