Zoro Homepage

Unit Bearing Motor, 1/135 hp

  • Mfr # SPFBC51

  • Zoro # G2960894


product price: $38.99
/ea

Key Features

Motor Sub Application
Refrigerator/Freezer
Output Watts
5 W
HP
1/150
RPM Range
1,401-1,500
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPFBC51
Zoro #
G2960894
UPC #
-
Country of Origin
United States

Dimensions

Cord Length
13 in
Body Dia.
3 1/2 in
Shaft Dia.
1/4 in
Bolt Circle Dia.
2 13/16 in
Overall Length
2 7/8 in
Length Less Shaft
2 1/2 in
Shaft Length
3/8 in
Stud Size
#8-36

Details

Motor Sub Application
Refrigerator/Freezer
Output Watts
5 W
HP
1/150
RPM Range
1,401-1,500
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Phase
Single
Voltage
115V AC
Motor Shaft Rotation
CWLE
Nameplate RPM
1,500
Frame
Non-Standard
Frame Material
Cast Iron
Includes
Speed Nut, Mounting Screws
Motor Design
Shaded Pole
Ins. Class
B
Motor Frame Material
Cast Iron
Max. Ambient Temp.
40 Degrees C
Motor Bearings
Unit
Standards
Meets UL and Canadian Standards for Safety
Motor Mounting Type
Rear/Foot
Motor Mounting Position
All Angle
Motor Shaft Design
Threaded
Motor Application
HVAC/R
Motor Thermal Protection
Impedance
Motor Service Factor
1
Plug Type
Round 2 Pin
Hz
60/50 Hz
Motor Enclosure Design
Totally Enclosed Air-Over
Item
Unit Bearing Motor
Full Load Amps
0.35 A
No. of Speeds
1
Capacitor Required
No
Usable @ 200V
No
Stud Quantity
8
Features
Cool running, Quiet Operation, Thick Film Lubricating System for Long Life and Dependability
Usable @ 208V
No
Finish
Black Electro-Coat
Mounting Holes
11 Total (3 on Rear, 8 on Feet)
Application
Evaporator Fan

Description

Unit Bearing Motor, Single Phase, Motor Design Shaded Pole, 1/150 HP, Nameplate RPM 1,500, No. of Speeds 1, Voltage 115V AC, 0.35 A Full Load Amps, Non-Standard Frame, Output Watts 5 W, 60/50 Hz Hz, Usable @ 208V No, Usable @ 200V No, Motor Service Factor 1, Motor Thermal Protection Impedance, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CWLE, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Rear/Foot, Motor Frame Material Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.